References
SMC:AS3201-03-F08S
Rubix:110A2019
Manufacturer :AS3201-03-F08S
EAN:3618035535984
Product details : SMC AS3201-03-F08S SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Flame resistant resin (Equivalent to UL-94 Standard V-0)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 3 (3/8 Basis)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 03-F08S (Port size R3/8 - Tube size ø8 - w/ Sealant)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 3 (3/8 Basis)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 03-F08S (Port size R3/8 - Tube size ø8 - w/ Sealant)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | gas 1/8' external thread |
|---|---|
| Type | as-x737 |
Show UNSPSC/ECL@SS
£ 22.59 excl. VAT
/ Each
£ 27.11 incl. VAT
- Delivery usually within ( 4 ) days
