SMC AS1201F-M5-04-X242-J SPEED CONTROLLER
Flow Control W/Fitting
See technical informationSee documentsReferences
SMC:AS1201F-M5-04-X242-J
Rubix:393A9301
Manufacturer :AS1201F-M5-04-X242-J

Technical specifications
| Type of coupling | plug connection |
|---|---|
| Type | smc as1201f-m5-04-x242-j |
Documents
Product details : SMC AS1201F-M5-04-X242-J SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Applications
Large flow in-line style
Technical specifications
Attributes
| Type of coupling | plug connection |
|---|---|
| Type | smc as1201f-m5-04-x242-j |
| Max. service pressure | 10 bar |
| Series | as*2*1f |
Show UNSPSC/ECL@SS
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
- Delivery usually within ( 8 ) days