FESTO 8068724 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-M5-Q6
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-M5-Q6
Rubix:263A6776
Manufacturer :8068724
EAN:4052568301088

Technical specifications
| Type of coupling | pneumatic push-in connector qs-6 (connection 1) and threaded connection m5 (connection 2) |
|---|---|
| Type | one-way flow restrictor on the exhaust (check valve function + throttling) |
Product details : FESTO 8068724 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-M5-Q6
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | pneumatic push-in connector qs-6 (connection 1) and threaded connection m5 (connection 2) |
|---|---|
| Type | one-way flow restrictor on the exhaust (check valve function + throttling) |
| Material | pbt (housing) |
| Flow | 6300 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe-le |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
- Delivery usually within ( 2 ) days