References
SMC:IFW510-F03-00-Q
Rubix:129A1600
EAN:3618036082562

Documents
Product details : SMC IFW510-F03-00-Q DIAPHRAGM STYLE FLOW SWITCH
IFW series flow switches detect and confirm liquid flow. They are applicable to general industrial machines and various other applications. The IFW series will detect the flow of water and other non-corrosive fluids. The detection range is from 1 to 50 liters per minute. The flow setting can be adjusted with a screwdriver from the outside of the unit without removing the cover.
•Detects and confirms flow
•Low flow setting possible (1l/min)
•Simple flow setting
•Available with Rc(PT), NPT or G(PF) threads
•Port sizes: 3/8, 1/2, 3/4
Set Flow: 10 (1~10l/min)
Thread: F [G(PF)]
Port Size: 03 (3/8)
Terminal Box: 0 [w/o Terminal Box (Contact 1ab)]
Neon Lamp: 0 (w/o Neon Lamp)
Q: Q (CE Marked)
•Low flow setting possible (1l/min)
•Simple flow setting
•Available with Rc(PT), NPT or G(PF) threads
•Port sizes: 3/8, 1/2, 3/4
Set Flow: 10 (1~10l/min)
Thread: F [G(PF)]
Port Size: 03 (3/8)
Terminal Box: 0 [w/o Terminal Box (Contact 1ab)]
Neon Lamp: 0 (w/o Neon Lamp)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Type | flow switch |
| Min. tension | 250 V |
| Max. tension | 250 V |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 165.08 excl. VAT
/ Each
£ 198.10 incl. VAT
- Delivery usually within ( 4 ) days