SMC LFE3B8F1 ELECTROMAGNETIC FLOW SENSOR


Flow Switches

References
smc:LFE3B8F1
rubix:393A2286
SMC DIGITAL SWITCH LFE3B8F1
brand logo
Technical specifications
TypeFlow Switch
See all Specifications

Product details : SMC LFE3B8F1 ELECTROMAGNETIC FLOW SENSOR


Digital electromagnetic flow switch
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
LFE, 3-colour Display, Electromagnetic Type Digital Flow Switch

Technical specifications


Attributes
TypeFlow Switch
Min. tension24 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 742.25 excl. VAT
/ Each
£ 890.70 incl. VAT
  • Usually arrives within 14 working days