Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Hydraulic -/ Lubricating oil filters
Hydraulic filter - Filter element
SMC FN1102N-10-S005G LOW MAINTENANCE FILTER
SMC FN1102N-10-S005G LOW MAINTENANCE FILTER
FN1, Low Maintenance Filter Series
References
smc:
FN1102N-10-S005G
rubix:
393A4582
manufacturer :
FN1102N-10-S005G
Technical specifications
Type
Low Maintenance Filter
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC FN1102N-10-S005G LOW MAINTENANCE FILTER
Low-maintenance Filter Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water Flow rate: Up to 250 l/min Nominal filtration rating: 5, 20 μm Automatic Cleaning.
Strengths
With single element. Flow rate: 40 and 80 l/min. Nominal filtration rating: 5, 20 μm. Operating pressure: Max. 1.0 MPa. Fluid temperature: Max. 80 °C.
Technical specifications
Attributes
Type
Low Maintenance Filter
Filter fineness
5
µm
Volume flow rate
80
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,507.80
excl. VAT
/
Each
£
5,409.36
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
PARKER G04284 32PI FILTER ELEMENT
DONALDSON P119375 AIR FILTER SAFETY
PARKER PARFITELEMENT 938263Q
SMC FQ1011V-10-M105V-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011V-06-M105V QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FN4102V-20-S005G LOW MAINTENANCE FILTER
SMC FQ1011V-10-M105V QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011N-04-M105N QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER 24P110QBHPELEMENT G01281Q
PARKER 0-40CN-25QCARTRIDGE G04167Q
SMC FN4102V-20-S005 LOW MAINTENANCE FILTER
PARKER TXWL5A-5LPELEMENT 937846Q
PARKER PARFITELEMENT 938260Q
PARKER G04243 18PI FILTER ELEMENT
SMC FQ1011V-06-M105V-B QUICK CHANGE FILTER FOR CLEANING SOLVENT