PARKER G04243 18PI FILTER ELEMENT


High Pressure In-Line Filter - 18/28/38P Series

References
parker hannifin:G04243
rubix:235A9774
brand logo
brand logo
Technical specifications
TypeHigh Pressure In-Line Filter
Filter fineness5 µm

Product details : PARKER G04243 18PI FILTER ELEMENT


The 18/28/38P series of high pressure filters is designed to satisfy demanding applications in the global mobile and industrial markets. With metric mounting and optional ISO 6149 ports, this high pressure filter series is truly a global design. This filter series has a wide range of high capacity and low initial differential pressure elements, offering excellent protection to system components.

Standard filters come complete with an industry proven spool type bypass valve. For more critical applications such as servo or proportional controls, a no bypass, high strength element combination ensures maximum protection.

The low hysteresis differential pressure indicator fitted to this series is unrivalled in its performance.

Applications
• Mobile working hydraulics
• Mobile drive system
• Injection moulding
• Servo controls
• Die casting
• Machine tools
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 05Q Microglass
Length: 125 mm
Micron Rating: 5 µm
Seal Material: Nitrile

Technical specifications


Attributes
TypeHigh Pressure In-Line Filter
Filter fineness5 µm
Show UNSPSC/ECL@SS
£ 110.02 excl. VAT
/ Each
£ 132.02 incl. VAT
  • Usually arrives within 14 working days