PARKER 24P110QBHPELEMENT G01281Q


Replacement Elements - 22PD-32PD Series

References
parker hannifin:G01281Q
rubix:153A7299
brand logo
brand logo
Technical specifications
Typehigh pressure duplex filter

Product details : PARKER 24P110QBHPELEMENT G01281Q


Parker 22PD/32PD Series High Pressure Duplex Filters utilise a duplex design containing a changeover valve with integrated balancing valve and vent ports. This design offers continuous operation during element change.

High quality Glassfibre filtration media is applied in the replacement elements as standard.

Beside the normal elements, also High Strength (high collapse pressure) elements are available for situations where high differential pressure over the element can occur, for example when no bypass pressure valve is mounted.

Using genuine Parker replacement elements guarantees Parker’s quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Diameter: 62 mm
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: Disposable element
Filter Element Type: 10Q Microglass
For Use With: 22PD Housing
Length: 137 mm
Maximum Pressure Differential: 20 bar (ISO 2941)
Micron Rating: 10 µm
Seal Material: Nitrile
Size: Length 1

Technical specifications


Attributes
Typehigh pressure duplex filter
Show UNSPSC/ECL@SS
£ 128.10 excl. VAT
/ Each
£ 153.72 incl. VAT
  • Usually arrives within 14 working days