SMC FN4102N-20-S020G LOW MAINTENANCE FILTER
FN4, Low Maintenance Filter, 4 Elements
See technical informationSee documentsReferences
SMC:FN4102N-20-S020G
Rubix:393A4591
Manufacturer :FN4102N-20-S020G
EAN:3618036106619

Documents
Product details : SMC FN4102N-20-S020G LOW MAINTENANCE FILTER
Low-maintenance Filter
Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water
Flow rate: Up to 250 l/min
Nominal filtration rating: 5, 20 μm
Automatic Cleaning.
Strengths
With four elements.
Flow rate: Up to 250 l/min.
Nominal filtration rating: 5, 20 μm.
Operating pressure: Max. 1.0 MPa.
Fluid temperature: Max. 80 °C.
Technical specifications
Attributes
| Type | low maintenance filter |
|---|---|
| Filter fineness | 20 µm |
| Volume flow rate | 250 l/min |
Show UNSPSC/ECL@SS
£ 11,664.10 excl. VAT
/ Each
£ 13,996.92 incl. VAT
- Usually arrives within 14 working days