SMC FQ1011N-10-T020-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
FQ101*, Quick Change Filter
See technical informationSee documentsReferences
SMC:FQ1011N-10-T020-B
Rubix:393A8501
Manufacturer :FQ1011N-10-T020-B

Documents
Product details : SMC FQ1011N-10-T020-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick-change filter
Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water
Nominal filtration rating: 0.2 to 105 μm
No tools required, easy element replacement.
Strengths
Nominal filtration rating: 0.2 to 105 μm.
Operating pressure: Max. 1.0 MPa.
Fluid temperature: Max. 80 °C.
Port size: 1/2 to 1.
Technical specifications
Attributes
| Type | quick change filter |
|---|---|
| Filter fineness | 20 µm |
| Volume flow rate | 30 l/min |
Show UNSPSC/ECL@SS
£ 286.92 excl. VAT
/ Each
£ 344.30 incl. VAT
- Usually arrives within 14 working days