References
Festo:FNC-50
Rubix:117A9000
Manufacturer :174378
EAN:4052568013936

Documents
Product details : FESTO 174378 FLANGE MOUNTING FNC-50
Flange Mounting FNC-50 Size=50, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=536 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x68x13 mm |
|---|---|
| Logistic Weight | 525,67 g |
| Type | flange mounting |
| Connection 1 | 50 mm |
Show UNSPSC/ECL@SS
£ 24.52 excl. VAT
/ Each
£ 29.42 incl. VAT
- Delivery usually within ( 2 ) days