References
Festo:FNG-160
Rubix:118A2729
Manufacturer :34478
EAN:4052568115210

Documents
Product details : FESTO 34478 FLANGE MOUNTING FNG-160
Flange Mounting FNG-160 For cylinders DNG, DNGU. Size=160, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=3550 g
Technical specifications
Attributes
| Logistic Weight | 4701 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 101.58 excl. VAT
/ Each
£ 121.90 incl. VAT
- Delivery usually within ( 2 ) days