INVICTA FORKS DRUM TILTER IDTL-1


Fork Mounted Drum Tilter

References
invicta:IDTL-1
rubix:200A6025
brand logo
brand logo
Technical specifications
TypeFork Mounted Drum Tilter
See all Specifications

Product details : INVICTA FORKS DRUM TILTER IDTL-1


Regardless of access, the Fork Mounted Drum Tilter allows the safe discharge from steel and plastic drums with minimal ease within any confined space, with the option of crank handle or looped chain for low or elevated level controlled discharge.

Strengths

•Robust gearbox allowing drum to be locked and held at any angle
Three point mechanical restraints to prevent drum slippage
Twin 50mm wide webbing strap with ratchet restraint
Maximum fork section 125 x 50 mm at 801 mm centres
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeFork Mounted Drum Tilter
Safe working load SWL360 kg
Weight70 kg
Fork Length125 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 1,114.29 excl. VAT
/ Each
£ 1,337.15 incl. VAT
  • Usually arrives within 14 working days