References
Festo:FRB-D-MIDI
Rubix:121A9600
Manufacturer :159595
EAN:4052568035327

Documents
Product details : FESTO 159595 THREADED BOLT FRB-D-MIDI
Threaded bolt FRB-D-MIDI For combination of individual D series Service units. Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x9x15 mm |
|---|---|
| Logistic Weight | 31,2 g |
| Type | series d threaded bolt |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ Each
£ 14.70 incl. VAT
- Delivery usually within ( 8 ) days