PARKER ELEMENT KIT P010AA
Parker Hannifin OIL-X Genuine Replacement Compressed Air Filter Elements
See technical informationSee documentsReferences
Parker:P010AA
Rubix:155A5293
Manufacturer :P010AA
Documents
Product details : PARKER ELEMENT KIT P010AA
Since the introduction of the first OIL-X range, Parker has continued to develop both the compressed air filter and the standards governing compressed air quality. Constantly innovated, OIL-X, utilizing domnick hunter filtration technology, has become the leader for compressed air filtration. Providing the exact balance between air quality, energy efficiency and low lifetime costs.
The OIL-X die cast aluminium filter range includes:
• General purpose and high efficiency coalescing and dry particulate filter grades (AO & AA) for the removal of water and oil aerosols, solid particulates and micro-organisms
• Oil vapour removal grade (ACS) for the removal of oil vapour
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker OIL-X replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
The OIL-X die cast aluminium filter range includes:
• General purpose and high efficiency coalescing and dry particulate filter grades (AO & AA) for the removal of water and oil aerosols, solid particulates and micro-organisms
• Oil vapour removal grade (ACS) for the removal of oil vapour
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker OIL-X replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Application: Compressed Air and Nitrogen Gas Applications
Brand: Parker
Division: Gas Separation and Filtration Division EMEA
Element Change Interval: 12 Months
Filter Type: AA High Efficiency Coalescing and Dry Particulate
For Use With: PX010 / P010 Housings
Industry: Industrial Manufacturing Equipment
Food & Beverage
Automotive
Electronics
Pharmaceuticals
Medical & Dental
Micron Rating: Down to 0.01 micron
Number Of Elements: 1
Product Series: OIL-X Genuine Replacement Compressed Air Filter Elements
Product Type: Compressed Air Filter Element
Quantity Per Box: 1
Technology: Filtration
Brand: Parker
Division: Gas Separation and Filtration Division EMEA
Element Change Interval: 12 Months
Filter Type: AA High Efficiency Coalescing and Dry Particulate
For Use With: PX010 / P010 Housings
Industry: Industrial Manufacturing Equipment
Food & Beverage
Automotive
Electronics
Pharmaceuticals
Medical & Dental
Micron Rating: Down to 0.01 micron
Number Of Elements: 1
Product Series: OIL-X Genuine Replacement Compressed Air Filter Elements
Product Type: Compressed Air Filter Element
Quantity Per Box: 1
Technology: Filtration
Technical specifications
Attributes
| Type | air filter element |
|---|
Show UNSPSC/ECL@SS
£ 72.88 excl. VAT
/ Each
£ 87.46 incl. VAT
- Usually arrives within 14 working days

