FESTO 185833 SERVICE UNIT FRC-3/8-D-MIDI-KE


FRC Service Unit Combination

References
festo:FRC-3/8-D-MIDI-KE
rubix:133A4406
manufacturer :185833
ean:4052568145910
FRC-3/8-D-MIDI-KE Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : FESTO 185833 SERVICE UNIT FRC-3/8-D-MIDI-KE


Service unit combination FRC-3/8-D-MIDI-KE consisting of Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, and pressure build-up valve with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2985 g
Threading diameter (inch)3/8 ''
MaterialZinc die-cast
Volume flow rate1420 l/min
Design size0
Show UNSPSC/ECL@SS
£ 618.58 excl. VAT
/ Each
£ 742.30 incl. VAT
  • Delivery usually within ( 26 ) days