Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
MENNEKES 922452 AMAXX DUO IP67 16A 3P 230V 1 X RCD 30MA
MENNEKES 922452 AMAXX DUO IP67 16A 3P 230V 1 X RCD 30MA
Combination Unit
References
mennekes:
922452
rubix:
253A3832
Technical sheet / Technical file
Product details
Technical specifications
Product details : MENNEKES 922452 AMAXX DUO IP67 16A 3P 230V 1 X RCD 30MA
• Pre-wired for installation
• Enclosure and insert made of AMAPLAST
• Switched
• With mechanical DUO-interlock
• Protected by 1 RCD 30 mA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
431.92
excl. VAT
/
Each
£
518.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 564117 FILTER REGULATOR
FESTO 531121 SERVICE UNIT COMBINATION MSB4-1/4-FRC7:J3M1
FESTO 192622 FILTER REGULATOR LFR-3/8-D-5M-O-MINI-A
SMC AC40-F04DG-D AIR FILTER + REGULATOR + LUBRICATOR
FESTO 185744 SERVICE UNIT LFR-1/8-D-MINI-KD-A
FESTO 192619 FILTER REGULATOR LFR-1-D-5M-O-MAXI
FESTO 162785 SERVICE UNIT FRC-1-D-5M-MAXI-A
SMC G46-7-01M PRESSURE GAUGE
FESTO 529177 FILTER REGULATOR MS6-LFR-1/2-D6-CRM-AS-Z
FESTO 185759 SERVICE UNIT LFR-1/4-D-MIDI-KE
FESTO 185827 SERVICE UNIT FRC-1/8-D-MINI-KE
NORGREN BL84-401G COMBINATION UNIT EXCELON PLUS
AVENTICS R412009299
SMC MACM4-20U-X131 CENTERING UNIT
SMC AF40P-040S BAFFLE