References
SMC:CDU20-15S
Rubix:393A2823
Manufacturer :00015473

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC CDU20-15S FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Technical specifications
Attributes
| Logistic Weight | 117 g |
|---|---|
| Type | free mount cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 63.83 excl. VAT
/ Each
£ 76.60 incl. VAT
- Usually arrives within 14 working days