References
SMC:CU25-10S
Rubix:106A5946
Manufacturer :00036298
EAN:3618035666305

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CU25-10S FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x50x32 mm |
|---|---|
| Logistic Weight | 193 g |
| Type | free mount cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 58.04 excl. VAT
/ Each
£ 69.65 incl. VAT
- Delivery usually within ( 17 ) days