References
SMC:CDUK6-15S
Rubix:111A4013
Manufacturer :00015286
EAN:3618035782821

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 15 mm |
Product details : SMC CDUK6-15S NON ROTATING CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Any surfaces can be used for mounting
Space saving
Auto-switch capable
Space saving
Auto-switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x22x13 mm |
|---|---|
| Logistic Weight | 36 g |
| Type | compact cylinder |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 63.42 excl. VAT
/ Each
£ 76.10 incl. VAT
- Delivery usually within ( 17 ) days