SMC CUK16-30D NON ROTATING PISTON ROD CYLIND


Free Mount Cylinder

References
smc:CUK16-30D
rubix:108A5619
manufacturer :00029224
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC CUK16-30D NON ROTATING PISTON ROD CYLIND


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable

Magnet: None
Bore Size: 16 mm
Stroke: 30 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)86x32x20 mm
Logistic Weight90 g
Cylinder diameter16 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 69.34 excl. VAT
/ Each
£ 83.21 incl. VAT
  • Delivery usually within ( 19 ) days