SMC ZCDUKC25-20D FREE MOUNT CYLINDER FOR VACUUM
Free Mount Cylinder
See technical informationSee documentsReferences
SMC:ZCDUKC25-20D
Rubix:393A2789
Manufacturer :ZCDUKC25-20D

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC ZCDUKC25-20D FREE MOUNT CYLINDER FOR VACUUM
The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of 2 to 50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters
Technical specifications
Attributes
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 175.44 excl. VAT
/ Each
£ 210.53 incl. VAT
- Usually arrives within 14 working days