FESTO 164952 BRANCHING MODULE FRM-3/8-D-MIDI


FRM Branching Module

References
festo:FRM-3/8-D-MIDI
rubix:121A8830
manufacturer :164952
ean:4052568073480
FRM-3/8-D-MIDI Branching module
brand logo
Technical specifications
TypeFRM Branching Module
See all Specifications

Product details : FESTO 164952 BRANCHING MODULE FRM-3/8-D-MIDI


Branching Module FRM-3/8-D-MIDI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 16 bar, Standard nominal flow rate in main flow direction 1->2=6700 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)

Technical specifications


Attributes
Logistic Weight559 g
TypeFRM Branching Module
Show UNSPSC/ECL@SS
£ 68.59 excl. VAT
/ Each
£ 82.31 incl. VAT
  • Delivery usually within ( 11 ) days