References
Festo:MS6-WR
Rubix:113A2976
Manufacturer :526075
EAN:4052568006709

Documents
Product details : FESTO 526075 MOUNTING BRACKET MS6-WR
Mounting bracket MS6-WR MS series Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=90 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x30x70 mm |
|---|---|
| Logistic Weight | 94,5 g |
| Type | mounting bracket ms series |
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
- In stock: Next day delivery