FESTO 164951 BRANCHING MODULE FRM-3/8-D-MINI
FRM Branching Module
See technical informationSee documentsReferences
Festo:FRM-3/8-D-MINI
Rubix:121A6102
Manufacturer :164951
EAN:4052568073473

Documents
Product details : FESTO 164951 BRANCHING MODULE FRM-3/8-D-MINI
Branching Module FRM-3/8-D-MINI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 16 bar, Standard nominal flow rate in main flow direction 1->2=2900 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 84.41 excl. VAT
/ Each
£ 101.29 incl. VAT
- Delivery date on request
Contact a branch