References
Festo:MS12-AGF
Rubix:110A8537
Manufacturer :537135
EAN:4052568087968

Documents
Product details : FESTO 537135 SUB-BASE-SET MS12-AGF
Sub-base-SET MS12-AGF From the MS series, with G thread. Size=12, Series=MS, Assembly Position=Any, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 780,5 g |
|---|---|
| Type | sub-base series ms |
Show UNSPSC/ECL@SS
£ 46.61 excl. VAT
/ Each
£ 55.93 incl. VAT
- Delivery usually within ( 6 ) days