References
Festo:FRM-D-MIDI
Rubix:121A8617
Manufacturer :170685
EAN:4052568013080

Documents
Product details : FESTO 170685 BRANCHING MODULE FRM-D-MIDI
Branching Module FRM-D-MIDI Pneumatic manifold with 4 Connections, attachment facility for auxiliary Modules, without Threaded Connection plates with FRB Threaded pin. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 16 bar, Standard nominal flow rate in main flow direction 1->2=8200 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x65x60 mm |
|---|---|
| Logistic Weight | 287 g |
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 102.63 excl. VAT
/ Each
£ 123.16 incl. VAT
- In stock: Next day delivery