AVENTICS G652AD004CA0000 DIVERTER BLOCK


Diverter Block

References
asco:G652AD004CA0000
rubix:273A4251
ean:3661475003360
brand logo
brand logo
Technical specifications
Typediverter block
See all Specifications

Product details : AVENTICS G652AD004CA0000 DIVERTER BLOCK


The AVENTICS Series 652 is an easy-to- install line of pneumatic filters, regulators and lubricators (Fr Ls) that offer the industry´s highest flow rates and widest temperature ratings. Available in 1/4-inch, 3/8-inch, and 1/2-inch port sizes, these Fr Ls are ideal for automotive and tire, packaging, food and beverage, and process applications requiring highly reliable operation and robust, modern-looking The AVENTICS Series 652 is an easy-to- install line of pneumatic filters, regulators and lubricators (Fr Ls) that offer the industry´s highest flow rates and widest.

Strengths

•The industry´s highest flow rates assure OEMs and maintenance managers that their air preparation products will optimize machine performance
Extended high- and low-temperature capabilities (-40° C to 80° C) allow the FRLs to be specified across a broad range of applications, including those within harsh environments
New manifold end plate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Available with integrated redundant safe exhaust valve to implement safety standards without affecting productivity. Meets ISO 13849 standard, category 3 PLd (Performance Level)
Available with integrated IIoT enabled air flow sensor to monitor air consumption in pneumatic systems. This enables fast action in case leaks are detected, to optimize energy consumption, prevent machine downtime, and reduce costs

Technical specifications


Attributes
Typediverter block
Materialaluminium (housing);nitrile butadiene rubber (seal)
Threading diameter (inch)g 1/2 ''
Show UNSPSC/ECL@SS
£ 30.57 excl. VAT
/ Each
£ 36.68 incl. VAT
  • Delivery usually within ( 7 ) days