FESTO 186526 BRANCHING MODULE FRM-H-1/2-D-MAXI
FRM Branching Module
See technical informationSee documentsReferences
Festo:FRM-H-1/2-D-MAXI
Rubix:121A6251
Manufacturer :186526
EAN:4052568076238

Documents
Product details : FESTO 186526 BRANCHING MODULE FRM-H-1/2-D-MAXI
Branching Module FRM-H-1/2-D-MAXI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0,25 - 16 bar, Standard nominal flow rate in main flow direction 1->2=9000 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 1375,1 g |
|---|---|
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 178.80 excl. VAT
/ Each
£ 214.56 incl. VAT
- Delivery date on request
Contact a branch