References
SMC:HRS-S0019
Rubix:393A8342
Manufacturer :HRS-S0019
EAN:3618036094428
Product details : SMC HRS-S0019 POWER BOARD
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS filter to be done easily and without tools.
Strengths
•Compact type thermal-chiller
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Single phase, 100/115VAC
Cooling method: air-cooled or water-cooled
Self diagnosis and check display for easy maintenance
Functions: timer operation, low tank level detecting, power failure auto-restart, anti-freezing
Technical specifications
Attributes
| Type | filter kit with handle |
|---|
Show UNSPSC/ECL@SS
£ 388.68 excl. VAT
/ Each
£ 466.42 incl. VAT
- Usually arrives within 14 working days
