FESTO 162792 BRANCHING MODULE FRM-H-1/2-D-MIDI
FRM Branching Module
See technical informationSee documentsReferences
Festo:FRM-H-1/2-D-MIDI
Rubix:121A5651
Manufacturer :162792
EAN:4052568072544

Documents
Product details : FESTO 162792 BRANCHING MODULE FRM-H-1/2-D-MIDI
Branching Module FRM-H-1/2-D-MIDI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0,2 - 16 bar, Standard nominal flow rate in main flow direction 1->2=5100 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 863 g |
|---|---|
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 146.75 excl. VAT
/ Each
£ 176.10 incl. VAT
- Delivery usually within ( 8 ) days