References
Festo:MS6-MVM
Rubix:123A8482
Manufacturer :532801
EAN:4052568048198

Documents
Product details : FESTO 532801 MODULE CONNECTOR MS6-MVM
Module connector MS6-MVM MS series Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=89 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x5x80 mm |
|---|---|
| Logistic Weight | 117,6 g |
| Type | ms series module connector |
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
- In stock: Next day delivery