FESTO 162788 BRANCHING MODULE FRM-H-1/8-D-MINI
FRM Branching Module
See technical informationSee documentsReferences
Festo:FRM-H-1/8-D-MINI
Rubix:121A5647
Manufacturer :162788
EAN:4052568072506

Documents
Product details : FESTO 162788 BRANCHING MODULE FRM-H-1/8-D-MINI
Branching Module FRM-H-1/8-D-MINI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0,15 - 16 bar, Standard nominal flow rate in main flow direction 1->2=1100 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 355 g |
|---|---|
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 115.16 excl. VAT
/ Each
£ 138.19 incl. VAT
- Delivery usually within ( 8 ) days