References
Festo:LRVS-LRP-1/4
Rubix:123A4157
Manufacturer :193785
EAN:4052568044053

Documents
Product details : FESTO 193785 REGULATOR LOCK LRVS-LRP-1/4
Regulator lock LRVS-LRP-1/4 Ambient temperature=-20 - 60 °C, Product weight=36 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 53,7 g |
|---|---|
| Type | regulator lock |
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
- Delivery usually within ( 2 ) days