References
Festo:FWSR-25-M5
Rubix:117A2103
Manufacturer :170154
EAN:4052568074395

Documents
Product details : FESTO 170154 PUSH-ON FLANGE FWSR-25-M5
Push-on flange FWSR-25-M5 For axis of rotary or linear drives. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | push-on flange |
Show UNSPSC/ECL@SS
£ 54.22 excl. VAT
/ Each
£ 65.06 incl. VAT
- Delivery usually within ( 16 ) days