References
Festo:FWSR-40
Rubix:116A9331
Manufacturer :14656
EAN:4052568066390

Documents
Product details : FESTO 14656 PUSH-ON FLANGE FWSR-40
Push-on flange FWSR-40 For axis of rotary or linear drives. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | push-on flange |
Show UNSPSC/ECL@SS
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
- Delivery usually within ( 16 ) days