Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
AVENTICS R412009989
AVENTICS R412009989
Pipe Aventics
References
aventics:
R412009989
rubix:
272A9440
Product details
Technical specifications
Product details : AVENTICS R412009989
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.45
excl. VAT
/
Each
Ā£
2.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712007
AVENTICS 1820712093
NORGREN PA330800328 8MM NYFLEX COIL
NORGREN CS6010010 COPPER ANN 10MM X 10M COIL
AVENTICS 1820712040
AVENTICS 1820712102
FESTO 177733 PIPE PQ-AL-15X1X3000
AVENTICS 1820712023
AVENTICS 1820712089
AVENTICS 1820712019
NORGREN PU2-0004025C 4MM POLY X 25M NATUR
NORGREN PA2-0014025C 14MM NYLON 25M NATUR
AVENTICS R412004784
AVENTICS 1820712096
AVENTICS 1820712011