Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
AVENTICS 1820712115
AVENTICS 1820712115
Pipe Aventics
References
aventics:
1820712115.
rubix:
272A9608
Product details
Technical specifications
Product details : AVENTICS 1820712115
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.50
excl. VAT
/
Each
£
4.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712028
NORGREN PU310600218 6MM PNEUFLEX
AVENTICS R412009983
NORGREN PU2-0708025C 8MM POLY X 25M BLACK
AVENTICS 1820712007
FESTO 177733 PIPE PQ-AL-15X1X3000
AVENTICS 1820712046
NORGREN PA2-0108025C 8MM NYL 25M RED
AVENTICS 1820712096
AVENTICS 1820712110
AVENTICS 1820712095
NORGREN PU2-0712025C 12MM POLY X 25M BLACK
NORGREN PU310600418 6MM PNEUFLEX
AVENTICS R412004153
AVENTICS 1820712042