FESTO 540327 CONNECTING CABLE


Connecting cables Festo

References
festo:KVI-CP-3-WS-WD-0,25
rubix:106A9317
manufacturer :540327
ean:4052568090364

Product details : FESTO 540327 CONNECTING CABLE


connecting cable KVI-CP-3-WS-WD-0,25 For valve terminal CPV and CP electrical components CTEC. Assembly Position=Any, Operating voltage range DC=<= 60 V, Acceptable current load 24 sensor technology=1,6 A, Acceptable current load 24 valves=1,6 A, Degree of contamination=1

Technical specifications


Attributes
No attributes to display for this product
£ 60.52 excl. VAT
/ Each
£ 72.62 incl. VAT
  • Usually arrives within 14 working days