FESTO 549294 CONNECTING CABLE NEBC-A1W3-K-0.3-N-M12G5


NEBC connection cable

References
festo:NEBC-A1W3-K-0.3-N-M12G5
rubix:110A3527
manufacturer :549294
ean:4052568093839

Product details : FESTO 549294 CONNECTING CABLE NEBC-A1W3-K-0.3-N-M12G5


connecting cable NEBC-A1W3-K-0.3-N-M12G5 From the drive or displacement encoder MLO-POT-...-TLF to the sensor interface CASM Permissible cable diameter=5,7 - 6,1 mm, Based on the standard=EN 61076-2-101, Protection class=IP65, Ambient temperature with flexible cable installation=-25 - 85 °C, Ambient temperature=-25 - 85 °C

Technical specifications


Attributes
No attributes to display for this product
£ 95.51 excl. VAT
/ Each
£ 114.61 incl. VAT
  • In stock: Next day delivery