FESTO 543333 ELECTRICAL MODULE


Valve terminal Festo

References
festo:VMPA1-FB-EMG-D2-8
rubix:391A8226
manufacturer :543333
ean:4052568181727

Product details : FESTO 543333 ELECTRICAL MODULE


electrical Module VMPA1-FB-EMG-D2-8 Diagnosis=(* - Condition Monitoring, * - Wire break per solenoid coil, * - Short circuit of valves, * - Undervoltage of valves), Max. number of valve Positions=4, Max. number of solenoid coils=8, Intrinsic current consumption at load voltage=23 mA, Intrinsic current consumption at operating voltage=8 mA

Technical specifications


Attributes
No attributes to display for this product
£ 132.15 excl. VAT
/ Each
£ 158.58 incl. VAT
  • Usually arrives within 14 working days