Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 560945 END PLATE VMPAL-EPR
FESTO 560945 END PLATE VMPAL-EPR
VMPAL end plate
References
festo:
VMPAL-EPR
rubix:
229A7899
manufacturer :
560945
ean:
4052568055868
Technical specifications
Type
End plate
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560945 END PLATE VMPAL-EPR
end plate VMPAL-EPR Operating pressure=-0,9 - 10 bar, Pilot pressure=3 - 8 bar, Corrosion resistance classification CRC=3, Ambient temperature=-5 - 50 °C, Materials note=Conforms to RoHS
Technical specifications
Attributes
Type
End plate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.04
excl. VAT
/
Each
£
12.05
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 561013 SUB-BASE
SMC KM16-04-06-3 FITTING MANIFOLD
FESTO 8023321 INPUT/OUTPUT MODULE
FESTO 527530 AIR SUPPLY PLATE CPVSC1-SP-PRS-M5
SMC ZX1-SAE SILENCER ELEMENT
FESTO 187820 MANIFOLD BLOCK CPE14-PRSGO-3
FESTO 1236025 SUB-BASE
FESTO 546803 SUB-BASE VMPA2-AP-2-1-EMS-4
FESTO 534434 SUB-BASE CDSV5.0-AS-1/8
FESTO 560939 END PLATE
SMC EX9-FU05 FUSE
SMC IL220-N02-L
FESTO 533361 ELECTRONICS MODULE VMPA1-FB-EMG-8
FESTO 185868 VACUUM GENERATOR CPV14-M1H-V95-1/8
FESTO 575522 PNEUMATIC VALVE VUWS-L25-B52-G14