FESTO 552843 FIBRE-OPTIC CABLE


Optical sensors Festo

References
festo:SOOC-DS-F-M4-2-R2
rubix:391A6158
manufacturer :552843
ean:4052568194611

Product details : FESTO 552843 FIBRE-OPTIC CABLE


Fibre-optic cable SOOC-DS-F-M4-2-R2 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Diffuse reflection sensor, Minimal object diameter=0,1 mm, Fibre-optic cable - special feature=Flexible, Working range=130 mm

Technical specifications


Attributes
No attributes to display for this product
Ā£ 133.38 excl. VAT
/ Each
Ā£ 160.06 incl. VAT
  • Usually arrives within 14 working days