Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 560711 SOLENOID VALVE
FESTO 560711 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VOVG-B12-M32U-AH-F-1H2
rubix:
391A8558
manufacturer :
560711
ean:
4052568098322
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560711 SOLENOID VALVE
solenoid valve VOVG-B12-M32U-AH-F-1H2 Valve function=3/2 open, monostable, Type of actuation=electrical, Width=12 mm, Standard nominal flow rate=180 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.38
excl. VAT
/
Each
£
85.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ7220-5MNZ-01F-Q 5/2 DOUBLE SOL 24VDC VALVE
SMC SY5120-5LU-C6F-Q 5 PORT SOLENOID VALVE
FESTO 577286 SOLENOID VALVE
SMC VX210HG DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SYJ7123-3DO-01F-Q 5 PORT SOLENOID VALVE
SMC SY3200R-5UG1-X13 5 PORT SOLENOID VALVE
BURKERT VALVE WITH SOLENOID 221636
SMC SY3120-5MOZE-M5-Q 5 PORT SOLENOID VALVE
SMC SYJ324M-5MNZ-Q 3 PORT SOLENOID VALVE
PARKER SOLENOID COIL 24VAC P2E-KV31C1
FESTO 550226 SOLENOID VALVE
SMC SY5340-5MOU-Q 5 PORT SOLENOID VALVE
SMC SYJ3120-6G-M3-Q SOLENOID VALVE
SMC SYJ514M-5LOD-Q 3 PORT SOLENOID VALVE
FESTO 577269 SOLENOID VALVE