Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
PARKER SOLENOID COIL 24VAC P2E-KV31C1
PARKER SOLENOID COIL 24VAC P2E-KV31C1
Solenoid Valve
References
parker hannifin:
P2E-KV31C1
rubix:
157A6088
Technical specifications
Type
solenoid valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER SOLENOID COIL 24VAC P2E-KV31C1
Strengths
•High flow – Compact size with a 18 mm width body
Push-in fitting diameter 6mm, 8mm or threaded G1/8’’
Economic clip connector (IP40) or DIN Form C connection (IP65)
Light weight construction
Compatible with stackable version
Technical specifications
Attributes
Type
solenoid valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.35
excl. VAT
/
Each
£
70.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ7420-5LOU-01F-Q 5/3 DOUBLE SOL VALVE
ASCO 400127-081 COIL
SMC SYJ3130-5LOU-Q 5/2 SINGLE SOL24VDC SOLENOID
BURKERT 221623 1/2 IN CONTROL VALVE FKM SEAL
SMC SYJ512-5LO-M5-Q 3 PORT SOLENOID VALVE
FESTO 577298 SOLENOID VALVE
FESTO 4514742 VALVE
SMC IP8000-030-Q ELECTRO-PNEUMATIC POSITIONER
ASCO E238D006-002 SOLENOID VALVE
SMC SY3100B-5U1 5 PORT SOLENOID VALVE
SMC SY5240-5LNZ-Q 5 ORT SOLENOID VALVE
SMC SY3320-5LOZ-M5-Q 5 PORT SOLENOID VALVE
SMC SY3140-5GUD-Q SOLENOID VALVE
SMC SYJ714-5DZ-Q 3 PORT SOLENOID VALVE
SMC SY5140-5YOE-Q 5 PORT SOLENOID VALVE