Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
FESTO 566720 ELECTRICAL SUB-BASE
FESTO 566720 ELECTRICAL SUB-BASE
Valves - Electric accessory / spare part Festo
References
festo:
VAVE-L1-1S2-LR
rubix:
391A7706
manufacturer :
566720
ean:
4052568057602
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 566720 ELECTRICAL SUB-BASE
electrical Connection box VAVE-L1-1S2-LR Assembly Position=Any, Polarity protected=for operating voltage, Additional functions=(* Spark arresting, * Reduction of holding current), Signal status display=LED, Nominal operating voltage DC=24 V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 0820019986 SOLENOID-OPERATED VALVE DO30-3/2NC-CNOM
ASCO 400325-101 COIL.24/50.6,0W.CM6.F.SPADE PLUG
AVENTICS 0820019528
AVENTICS R422101604
SMC EX600-SPN1 FIELDBUS SYSTEM
FESTO 566714 ELECTRICAL SUB-BASE VAVE-L1-1VH2-LP
AVENTICS 0820019500 3/2 DIRECTIONAL CONTROL VALVE SERIES DO30
SMC X31 CONNECT. DIN43650B- 0 A 220 VCA/CC
FESTO 566727 ELECTRICAL SUB-BASE
CAMOZZI SOL COIL-380V AC-PPS-22X22 U7F
BURKERT 236678 COIL SET 024/50
BURKERT SOLENOID COIL 179762
SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
PARKER CNOMO COIL 240V P2FCA457
SMC EAXT518A-3 PILOT VALVE ASSY