Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Electric accessory / spare part
SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
48vac cnomo driver
References
smc:
EAXT518A-8
rubix:
394A2767
Technical specifications
Type
Electric control valve
See all Specifications
Product details
Technical specifications
Product details : SMC EAXT518A-8 PILOT VALVE ASSY 48VAC
Electrical spool valve controls, DIN 43650 22 mm connector, industry standard.
48vac cnomo driver
Strengths
Standardized installation drawing.
Applications
Electrical spool valve controls, DIN 43650 22 mm connector, industry standard.
Technical specifications
Attributes
Logistic Weight
108
g
Type
Electric control valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.98
excl. VAT
/
Each
£
55.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CAMOZZI SOLENOID COIL G7K
FESTO 573944 ELECTRICAL SUB-BASE
AVENTICS 0820019501 3/2 DIRECTIONAL VALVE
AVENTICS 0820019525
SMC X32 VALVE COVER WITH LIGHT
AVENTICS 0820019504
PARKER SIZE 40COIL 110V50HZ 4810000A
FESTO 566714 ELECTRICAL SUB-BASE VAVE-L1-1VH2-LP
AVENTICS 0821300776
SMC EX600-ZMB2 INTERMEDIATE REINFORCING BRACE FOR DIN RAIL MOUNTING
PARKER COMPACT-ISO-MAX P2FCA453
SMC KT-VG342 MAINTENANCE KIT
SMC EX600-DYPB EX600 DIGITAL OUTPUT UNIT
FESTO 566728 ELECTRICAL SUB-BASE
PARKER CCP024D SOLENOID COIL 24VDC