FESTO 567505 CONNECTING CABLE


Connecting cables Festo

References
festo:MHJ9-KMH-2,5-HF
rubix:392A1946
manufacturer :567505
ean:4052568100681

Product details : FESTO 567505 CONNECTING CABLE


connecting cable MHJ9-KMH-2,5-HF Information on power consumption=Low-current phase 2.8 W, high-current phase 17.1 W, per channel, Note on operation=Power supply unit must be able to supply at least 1.85 A without voltage drop, Assembly Position=Any, Cable attribute=For static applications, Polarity protected=for operating voltage

Technical specifications


Attributes
No attributes to display for this product
£ 54.45 excl. VAT
/ Each
£ 65.34 incl. VAT
  • Usually arrives within 14 working days