SMC GVVZS3000-21A-360 D-SUB CONNECTOR CABLE IP40 60 ANGLED 5 M
Cable Assembly
See technical informationReferences
SMC:GVVZS3000-21A-360
Rubix:119A8560
Product details : SMC GVVZS3000-21A-360 D-SUB CONNECTOR CABLE IP40 60 ANGLED 5 M
The VZS series is a 5 port pilot solenoid, base mounted type valve. The metal seal makes it possible for use in non-lubrication and dry air. Manifold options include control unit, serial interface unit and a coaxial fitting.
Strengths
•Fluid: ? air
Operating pressure range: ? 0.1MPa ? 1.0MPa
Effective area mm 2 (Cv): 5.4 ? 13.2 (0.3 ? 0.73)
Coil rated voltage: 6, 12, 48VDC; 24, 48, 110, 220VAC
Protection structure: dust proof (protection class 0 based on JIS C0920)
Ambient and fluid temperature: -10 to 50 C
Operating pressure range: ? 0.1MPa ? 1.0MPa
Effective area mm 2 (Cv): 5.4 ? 13.2 (0.3 ? 0.73)
Coil rated voltage: 6, 12, 48VDC; 24, 48, 110, 220VAC
Protection structure: dust proof (protection class 0 based on JIS C0920)
Ambient and fluid temperature: -10 to 50 C
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|
Show UNSPSC/ECL@SS
£ 74.60 excl. VAT
/ Each
£ 89.52 incl. VAT
- Delivery usually within ( 21 ) days
