Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 572078 SOLENOID VALVE
FESTO 572078 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
MHJ9-LF
rubix:
391A2941
manufacturer :
572078
ean:
4052568102333
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 572078 SOLENOID VALVE
solenoid valve MHJ9-LF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=9 mm, Standard nominal flow rate=50 l/min, Operating pressure=0,5 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.85
excl. VAT
/
Each
£
62.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SYJ7220-5LOZ-01F-Q SOLENOID VALVE
SMC SY3140-5LOE-Q 5 PORT SOLENOID VALVE
FESTO 4514740 VALVE VOFC-LT-M32C-MC-G14-F19
SMC SYJ314M-6G-Q 3 PORT SOLENOID VALVE
SMC SY5320-5MOU-C6F-Q 5 PORT SOLENOID VALVE
"BURKERT 221735 SOLENOID VALVE 1"" 2/2 WAY"
CAMOZZI 110V DC 3.2WATT COIL U710
BURKERT 221623 1/2 IN CONTROL VALVE FKM SEAL
AVENTICS 5/2 SOLENOID VALVE 0820023992
FESTO 8023570 SOLENOID VALVE
FESTO 8023542 SOLENOID VALVE
FESTO 550232 SOLENOID VALVE
FESTO 578806 SOLENOID VALVE VMPA14-M1HF-M-PI
SMC SYJ3120-6G-M3-Q SOLENOID VALVE
SMC SYJ7220-5MNZ-01F-Q 5/2 DOUBLE SOL 24VDC VALVE